Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Quick deburrer

Quick deburrer
BLDEHOLD-DEBURTL-DIRECTRETAINER-3,2MM

Art.-no. 071442 07
EAN 4038898105275

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Deburring tool supplied with HSS blade, dia. 3.2 mm - ready to use immediately

Adapts to contours of workpiece


Pivot-mounted blade in direct mount



Robust design


Metal blade mount

  • Note: Tool supplied with 0714 42 024 - HSS blade For steel/aluminium

  • Compatible with 3.2 mm deburrer bits
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Deburring of edges, pipes and metal sheets

Length

150 mm

Spare parts for this product:

BLDE-HSS-F.ST/ALU-D3,2MM

For deburring tool for deburring steel and aluminium

BLDE-HSS-F.MS/GUSS-D3,2MM

For deburring tool for deburring brass and plastic
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information